Indicator Light, LED Lamp, Red, BA9s, 1PH, 30MM

Item #: 144436

Cat #: 6508805210

UPC: 785901446644

Sign In or Register to view pricing and more.
Indicator Light, LED Lamp, Red, BA9s, 1-Phase, 30 MM, 24 - 120 Volt AC/DC

Overview

Indicator Light, LED Lamp, Red, BA9s, 1-Phase, 30 MM, 24 - 120 Volt AC/DC
The 9001K, 9001SK and 9001KX push button lines have a large variety of operators and accessories for heavy industry applications. These operators are used in the petrochemical, metallurgy, mining, oil and gas, wastewater treatment and automotive manufacturing industries and more. LED bulbs provide long life and operate at a cooler teperature. This replacement super bright LED bulb is used to illuminate pilot lights, push buttons and selector switches with a red lens. This replacement LED bulb can be used in 24V, 48V or 120V LED light modules.
Also known as: 785901446644, 6508805210

Specifications

Type: Indicator Light
Color: Red
Standards: California Proposition 65
Light Technology: LED
Type: Indicator Light
Standards: California Proposition 65
Color: Red
Light Technology: LED

Customer Reviews

No reviews for this product
(0)