SWITCH FUSIBLE HD 600V 400A 3P NEMA12

Item #: 1444292

Cat #: CH365AWK

UPC: 785901344667

Sign In or Register to view pricing and more.
SWITCH FUSIBLE HD 600V 400A 3P NEMA12

Overview

SWITCH FUSIBLE HD 600V 400A 3P NEMA12
Also known as: 785901344667, CH365AWK

Specifications

Poles: 3
Amps: 400
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Standards: California Proposition 65
Amps: 400
Volts AC: 600
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)