Freedom Iec Full Voltage Non-reversing Contactor

Item #: 144429

Cat #: CE15BN2AB

UPC: 782113778174

Sign In or Register to view pricing and more.
Documents & Guides
Iec Full Voltage Non-reversing Contactor, Freedom, Size B, 2-pole, No Auxiliarycontact, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil

Overview

Iec Full Voltage Non-reversing Contactor, Freedom, Size B, 2-pole, No Auxiliarycontact, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil
Also known as: 782113778174, CE15BN2AB

Specifications

Family / Style: Freedom
Volts AC Control: 110/120
Mounting: Panel, DIN Rail
Poles: 3
Amps: 10
Volts AC: 600
Size: 45 mm
Family / Style: Freedom
Mounting: Panel, DIN Rail
Amps: 10
Size: 45 mm
Volts AC Control: 110/120
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)