This product may not be available in all locations.
3
more
Disconnect Switch, Fusible, NEMA 12K, 200A, 3P, 600VAC, Neutral
Item #: 144425
Cat #: H364NAWK
UPC: 785901482703
Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 12K, 200 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Factory Installed Neutral, No Knockouts
Overview
Disconnect Switch, Fused, NEMA 12K, 200 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Factory Installed Neutral, No Knockouts
Also known as: 785901482703, H364NAWK
Specifications
Amps: | 200 |
Poles: | 3 |
Volts DC: | 600 |
Mounting: | Surface |
Volts AC: | 600 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 12 |
Amps: | 200 |
Volts DC: | 600 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 12 |
Poles: | 3 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)