TC-ER Tray Cable, 750/3 THHN, 600V

Item #: 1444136

Cat #: 750-03TCG-VN

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
TC-ER Tray Cable, 750 AWG THHN, 3 Conductors, PVC Jacket, 600V

Overview

TC-ER Tray Cable, 750 AWG THHN, 3 Conductors, PVC Jacket, 600V
Primarily used for power, control, signal, communication and lighting circuits in commercial and industrial environments. Suitable for installation in cable trays, supported by messenger wire in open air, raceways, channels, conduits and ducts.  
Also known as: 750-03TCG-VN

Specifications

Gauge: 750
Conductors: 3
Jacket: PVC
Volts AC: 600
Type: TC-ER
Gauge: 750
Jacket: PVC
Type: TC-ER
Conductors: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)