Compression Lug, Copper, 2 Hole 1/2", Long Barrel, 4/0 AWG
Item #: 144402
Cat #: YAV282NFXB
UPC: 781810046265
Sign In or Register to view pricing and more.
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Belled End, Copper, Tin Plated, For Code Copper Conductors, 4/0 AWG, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Purple, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Belled End, Copper, Tin Plated, For Code Copper Conductors, 4/0 AWG, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Purple, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810046265, YAV282NFXB
Specifications
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 1/2 in |
Material: | Copper |
Stud Size: | 1/2 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)