This product may not be available in all locations.
2
more
Pilot light, Harmony XB5, plastic, green, 22mm, plain lens for BA9s bulb, lt 250V
Item #: 144395
Cat #: XB5AV63
UPC: 785901383956
Sign In or Register to view pricing and more.
Documents & Guides
Pilot light, Harmony XB5, plastic, green, 22mm, plain lens for BA9s bulb, lt 250V
Overview
Pilot light, Harmony XB5, plastic, green, 22mm, plain lens for BA9s bulb, lt 250V
This Harmony XB5, plain lens modular green pilot light does not include bulb and is supplied with 250V AC, uses BA9s base and has screw-clamp terminals. This pilot light, designed to last without maintenance for a bright indicator of process and machine operations, is easily installed into a standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting BA9s base illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66/IP67/IP69/IP69K, making it ideal for operation in harsh environments. Its plastic bezel makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation.
Also known as: 785901383956, XB5AV63
Specifications
Mounting: | Panel |
Color: | Green |
Shape: | Round |
Standards: | California Proposition 65 |
Mounting: | Panel |
Shape: | Round |
Color: | Green |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)