This product has been discontinued.
LED Troffer, 2x4, 36 Watt, 4500 Lumen, 3500K, 120-277V
Item #: 1443939
Cat #: VOLUME3A/036UNVD835/24G/WH/E-60441
UPC: 046135604416
Sign In or Register to view pricing and more.
Documents & Guides
LED Volumetric Troffer, 2x4, 36 Watt, 4500 Lumen, 3500K, 120-277 Volt, 0-10V Dimmable, Emergency Battery Backup, 3 per Case *Sylvania Part # 60441*
Overview
LED Volumetric Troffer, 2x4, 36 Watt, 4500 Lumen, 3500K, 120-277 Volt, 0-10V Dimmable, Emergency Battery Backup, 3 per Case *Sylvania Part # 60441*
Also known as: 046135604416, VOLUME3A/036UNVD835/24G/WH/E-60441
Specifications
Mounting: | Recessed |
Length: | 4 ft |
Wattage: | 36 |
Color Temperature: | 3500 (Neutral White) |
Type: | Emergency Backup, 0-10V Dimming |
Width: | 2 ft |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Wattage: | 36 |
Type: | Emergency Backup, 0-10V Dimming |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Length: | 4 ft |
Color Temperature: | 3500 (Neutral White) |
Width: | 2 ft |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)