Weatherproof Box, 2FSC Type, 2 Gang, (2) 1" Outlets, 1.98" Deep, Non-Metallic

Item #: 144390

Cat #: E9812F

UPC: 034481050988

Sign In or Register to view pricing and more.
Documents & Guides
Two Gang 2FSC Box, Volume 32 Cubic Inches, Length 4.620 Inches, Width 4.620 Inches, Depth 1.980 Inches, Conduit Size 1 Inch, 2 Hubs, Material PVC, Color Gray, Pack of 10

Overview

Two Gang 2FSC Box, Volume 32 Cubic Inches, Length 4.620 Inches, Width 4.620 Inches, Depth 1.980 Inches, Conduit Size 1 Inch, 2 Hubs, Material PVC, Color Gray, Pack of 10
Also known as: 034481050988, E9812F

Specifications

Gangs: 2
Mounting: Vertical
Color: Gray
Material: Non-Metallic
Cubic Inches: 32 in³
Number of Threaded Outlets: 2
Threaded Outlet Diameter: 1 in
Gangs: 2
Color: Gray
Cubic Inches: 32 in³
Threaded Outlet Diameter: 1 in
Mounting: Vertical
Material: Non-Metallic
Number of Threaded Outlets: 2

Customer Reviews

No reviews for this product
(0)