Coax Cable, RG6/U, 18 AWG, Shielded, Black, 1000'

Item #: 144374

Cat #: 6140

UPC:

Documents & Guides
Coax Cable, RG6/U, 18 AWG, 100% Al. Foil + 61% Al. Braid, Shielded, Black, 1000'
Sign In or Register to view pricing and more.

No associated products found.

Overview

Coax Cable, RG6/U, 18 AWG, 100% Al. Foil + 61% Al. Braid, Shielded, Black, 1000'
Also known as: 6140

Specifications

Gauge: 18 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Color: Black
Conductors: 1
Type: RG6
Shielding: Shielded
Gauge: 18 AWG
Length: 1000 ft
Color: Black
Type: RG6
Volts AC: 300
Material: Copper
Conductors: 1
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)