This product may not be available in all locations.


Safety Switch, 800A, 3P, 600V/250VDC, HD, Non-Fusible, NEMA 3R
Item #: 144365
Cat #: DH367URK
UPC: 782113589756
Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, 800 Amp, 3-Pole, Heavy Duty, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 3R
Overview
Safety Switch, 800 Amp, 3-Pole, Heavy Duty, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 3R
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Enhanced safety and feature options include viewing windows, visible blades, interlocked receptacles, integral surge protection and exterior voltage indicators.
Also known as: 782113589756, DH367URK
Specifications
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
Amps: | 800 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
Volts DC: | 250 |
Amps: | 800 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)