4' 15.5W T8 LED Lamp, 30K

Item #: 1443228

Cat #: 15.5T8/MAS/48-830/IF23/P-25/1

UPC: 046677545178

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
545178 15.5T8/MAS/48-830/IF23/P 25/1

Overview

545178 15.5T8/MAS/48-830/IF23/P 25/1
Also known as: 046677545178, 15.5T8/MAS/48-830/IF23/P-25/1

Specifications

Color Temperature: 3000 (Warm White)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Lumens: 2300
Material: Plastic
Color Rendering Index (CRI): 80
Wattage: 15.500
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 3000 (Warm White)
Length: 4 ft, 48 in
Material: Plastic
Wattage: 15.500
Dimmable: No
Type: Ballast Compatible (Type A)
Shape: T8 (Tubular)
Lumens: 2300
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)