4' 14W T5 LED Lamp, 35K

Item #: 1443227

Cat #: 14T5HE/46-835/IF20/G/DIM-10/1

UPC: 466774765024

Documents & Guides
LED Lamp, T5, 48 Inch, 14 Watt, 2000 Lumen, 3500K, 82 CRI, UL Type A, Dimmable, 1 per SKU, 10 per Case *Philips Product Code 476507*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, T5, 48 Inch, 14 Watt, 2000 Lumen, 3500K, 82 CRI, UL Type A, Dimmable, 1 per SKU, 10 per Case *Philips Product Code 476507*
Philips TLEDs are available in InstantFit (Type A / Type C) or MainsFit (Ballast bypass / Type B) versions. The InstantFit lamps work on a broad variety of ballasts and LED drivers.
Also known as: 466774765024, 14T5HE/46-835/IF20/G/DIM-10/1

Specifications

Color Rendering Index (CRI): 82
Lumens: 2000
Shape: T5 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Wattage: 14
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Color Rendering Index (CRI): 82
Shape: T5 (Tubular)
Material: Glass
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Type: Ballast Compatible (Type A)
Lumens: 2000
Length: 4 ft, 48 in
Wattage: 14
Light Technology: LED
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)