Threaded Conduit Nipple, 1" x 6", Aluminum
Item #: 144313
Cat #: ALC100X600
UPC: 980020012682
Sign In or Register to view pricing and more.
Documents & Guides
Threaded Conduit Nipple, 1 Inch x 6 Inch, Aluminum, For use with Rigid Threaded Conduit
Overview
Threaded Conduit Nipple, 1 Inch x 6 Inch, Aluminum, For use with Rigid Threaded Conduit
Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.
Also known as: 980020012682, ALC100X600
Specifications
Diameter: | 1 in |
Length: | 6 in |
Material: | Aluminum |
Diameter: | 1 in |
Material: | Aluminum |
Length: | 6 in |
Customer Reviews
No reviews for this product
(0)