3 IN 45 DEG CONN LFMC W/LUG

Item #: 144306

Cat #: 4Q-4300LT

UPC: 783126619935

Documents & Guides
OZ-Gedney Ground-Tite Type 4Q-LT Grounding Liquid Tight 45 DEG Connector With Lug, Size: 3 IN, Connection: Tapered MNPT Hub, Conductor Range: 1 - 4/0 AWG, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, 5-5/16 IN Width, Dimension A: 6-1/2 IN, 3-1/16 IN Turning Radius Gland Nut, 1-1/8 IN Thread Length, Third Party Certification: UL File Number E-24264, CSA 9795, Hazardous Locations: Class I, Division 2 Per NEC 501.4(B), Class I, Zone 2 Per NEC 505.15(C)(2), Class II, Division 1 Per NEC 502.4(A)(1)(e), Class II, Division 2 Per NEC 502.4(B)(2), Class III, Division 1 Per NEC 503.3(A)(2), Class III, Division 2 Per NEC 503.3(B), Intrinsically Safe Per NEC 504.20, For Liquidtight Flexible Metal Conduit
Sign In or Register to view pricing and more.

No associated products found.

Overview

OZ-Gedney Ground-Tite Type 4Q-LT Grounding Liquid Tight 45 DEG Connector With Lug, Size: 3 IN, Connection: Tapered MNPT Hub, Conductor Range: 1 - 4/0 AWG, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, 5-5/16 IN Width, Dimension A: 6-1/2 IN, 3-1/16 IN Turning Radius Gland Nut, 1-1/8 IN Thread Length, Third Party Certification: UL File Number E-24264, CSA 9795, Hazardous Locations: Class I, Division 2 Per NEC 501.4(B), Class I, Zone 2 Per NEC 505.15(C)(2), Class II, Division 1 Per NEC 502.4(A)(1)(e), Class II, Division 2 Per NEC 502.4(B)(2), Class III, Division 1 Per NEC 503.3(A)(2), Class III, Division 2 Per NEC 503.3(B), Intrinsically Safe Per NEC 504.20, For Liquidtight Flexible Metal Conduit
Also known as: 783126619935, 4Q-4300LT

Specifications

Diameter: 3 in
Material: Iron
Diameter: 3 in
Material: Iron

Customer Reviews

No reviews for this product
(0)