This product may not be available in all locations.
![](https://img.youtube.com/vi/WyoWF7Jkxjc/0.jpg)
![Safety Switch, HD, Non-Fusible, 2P, 2 Wire, 30A, 600VAC, NEMA 1 Safety Switch, HD, Non-Fusible, 2P, 2 Wire, 30A, 600VAC, NEMA 1](https://rexel-cdn.com/products/image.jpg?i=57D7376C-D6D5-46C1-BAF2-5698E64A5BEB&f=420)
Safety Switch, HD, Non-Fusible, 2P, 2 Wire, 30A, 600VAC, NEMA 1
Item #: 144298
Cat #: DH261UGK
UPC: 782113205472
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Heavy Duty, Non-Fusible, 2-Pole, 2 Wire, 30 Amp, 600 Volt AC, NEMA 1
Overview
Disconnect Switch, Heavy Duty, Non-Fusible, 2-Pole, 2 Wire, 30 Amp, 600 Volt AC, NEMA 1
The Safety Switch Flex Center is a special facility at the site of our cleveland, tennessee, plant that is dedicated to providing customized safety switches that meet customer’s challenging applications.
Also known as: 782113205472, DH261UGK
Specifications
Poles: | 2 |
Volts DC: | 600 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Amps: | 30 |
Volts AC: | 600 |
Poles: | 2 |
Mounting: | Surface |
Amps: | 30 |
Volts DC: | 600 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)