Polaris Vision Tap™ Insulated Tap Connector

Item #: 1442937

Cat #: IT-500C

UPC: 66238199651

Sign In or Register to view pricing and more.
Polaris Vision Tap™ Insulated Tap Connector, 2 Port (Dual Sided Entry), 500 MCM - 6 AWG, 600 Volt, Plastisol, Clear

Overview

Polaris Vision Tap™ Insulated Tap Connector, 2 Port (Dual Sided Entry), 500 MCM - 6 AWG, 600 Volt, Plastisol, Clear
Also known as: 66238199651, IT-500C

Specifications

Material: Plastisol
Color: Clear
Conductors: 2
Volts AC: 600
Wire/Cable Openings: 2
Allowable Gauge Range: 6 - 500
Material: Plastisol
Conductors: 2
Wire/Cable Openings: 2
Color: Clear
Volts AC: 600
Allowable Gauge Range: 6 - 500

Customer Reviews

No reviews for this product
(0)