![Comb. Wallplate, 2-Gang, Toggle/Decora, Nylon, Lt Almond, Standard Comb. Wallplate, 2-Gang, Toggle/Decora, Nylon, Lt Almond, Standard](https://rexel-cdn.com/products/lev80707t.jpg?i=CF4490BE-B3E9-4D3D-9D5E-73351EF87A61&f=420)
Comb. Wallplate, 2-Gang, Toggle/Decora, Nylon, Lt Almond, Standard
Item #: 144292
Cat #: 80707-T
UPC: 078477277188
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, 1-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Light Almond.
Overview
2-Gang, 1-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Light Almond.
2-Gang 1-Toggle, Decora/GFCI, Device Combination Wallplate, Light Almond
Also known as: 078477277188, 80707-T, P-10
Specifications
Type: | Toggle Switch, Combination Plate, GFCI, Decorator |
Color: | Light Almond |
Gangs: | 2 |
Mounting: | Device |
Size: | Standard |
Material: | Thermoplastic, Nylon |
Type: | Toggle Switch, Combination Plate, GFCI, Decorator |
Gangs: | 2 |
Size: | Standard |
Color: | Light Almond |
Mounting: | Device |
Material: | Thermoplastic, Nylon |
Customer Reviews
No reviews for this product
(0)