Louvered Cover and Filter Package, 11.81" x 7.88" x 1.03", Non-Metallic
Item #: 14429
Cat #: XPV32
UPC: 783510467807
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Louvered Cover and Filter Package, 11.81 Inch x 7.88 Inch x 1.03 Inch, Non-Metallic, Color: Gray
Overview
Louvered Cover and Filter Package, 11.81 Inch x 7.88 Inch x 1.03 Inch, Non-Metallic, Color: Gray
The nVent HOFFMAN HOFXPV32 includes a stylized louvered cover and filter package. Use as an air inlet when a cooling fan is mounted in an enclosure or use two vent kits to allow passive airflow. Mounting hardware included. Vent Kit requires cutout shown in diagram. Available in gray (RAL 7042) or black.
Also known as: 783510467807, XPV32
Specifications
Color: | Gray |
Material: | Plastic |
Height: | 11.810 in |
Width: | 7.880 in |
Color: | Gray |
Height: | 11.810 in |
Material: | Plastic |
Width: | 7.880 in |
Customer Reviews
No reviews for this product
(0)