5.5W CFL Retrofit LED Lamp, 27K

Item #: 1442883

Cat #: 5.5PLH/827/DIR/R

UPC: 672713578956

Sign In or Register to view pricing and more.
LED Lamp, 5.5W LED Lamp Sub Compatible with G24q and GX24q Bases, Color: 2700K, CRI: 80. Lumens: 520, Replaces 13-18W CFL PLS Lamp

Overview

LED Lamp, 5.5W LED Lamp Sub Compatible with G24q and GX24q Bases, Color: 2700K, CRI: 80. Lumens: 520, Replaces 13-18W CFL PLS Lamp
Also known as: 672713578956, 5.5PLH/827/DIR/R

Specifications

Lumens: 520
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Light Technology: LED
Base: 4-Pin (G24q), 4-Pin (GX24Q)
Lumens: 520
Color Temperature: 2700 (Warm White)
Light Technology: LED
Color Rendering Index (CRI): 80
Wattage: 5.500
Base: 4-Pin (G24q), 4-Pin (GX24Q)

Customer Reviews

No reviews for this product
(0)