LIT AFN W M6

Item #: 144284

Cat #: AFNWM6

UPC: 784231165096

Sign In or Register to view pricing and more.
Documents & Guides

Overview

LIT AFN W M6
Also known as: 784231165096, AFNWM6

Specifications

Material: Die Cast Aluminum
Volts DC: 6
Wattage: 12
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Material: Die Cast Aluminum
Wattage: 12
Light Technology: LED
Volts DC: 6
Color: White
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)