Safety Switch, 60A, NEMA 3R, 240V, 3-Pole

Item #: 144276

Cat #: DH322FRK

UPC: 782113205816

Sign In or Register to view pricing and more.
Safety Switch, Single-Throw, Fusible without Neutral, 60A, NEMA 3R, Painted galvanized steel, Class H, Three-pole, Three-Wire, 240V, Max Hp: 3, 7.5/ 10, 15/ 10 hp (1,3PH @Std/TD/250 Vdc), #14-#2 Cu/Al

Overview

Safety Switch, Single-Throw, Fusible without Neutral, 60A, NEMA 3R, Painted galvanized steel, Class H, Three-pole, Three-Wire, 240V, Max Hp: 3, 7.5/ 10, 15/ 10 hp (1,3PH @Std/TD/250 Vdc), #14-#2 Cu/Al
The Safety Switch Flex Center is a special facility at the site of our cleveland, tennessee, plant that is dedicated to providing customized safety switches that meet customer’s challenging applications.
Also known as: 782113205816, DH322FRK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Amps: 60
Volts DC: 250
Volts AC: 240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)