
Ring Tongues, Nylon-Insulated, WR: 12 - 10, Stud Size: 3/8
Item #: 144268
Cat #: MNG10-38R/SX
UPC: 051128589854
Documents & Guides
Ring Tongues, Nylon-Insulated, Wire Range: 12 - 10, Stud Size: 3/8, Color: Yellow, 50/PK
Sign In or Register to view pricing and more.
No associated products found.
Overview
Ring Tongues, Nylon-Insulated, Wire Range: 12 - 10, Stud Size: 3/8, Color: Yellow, 50/PK
3M™ Scotchlok™ Color-Coded Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a nylon-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 051128589854, MNG10-38R/SX, stake on's
Specifications
Material: | Nylon |
Color: | Yellow |
Allowable Gauge Range: | 12 - 10 |
Stud Size: | 3/8 in |
Material: | Nylon |
Allowable Gauge Range: | 12 - 10 |
Color: | Yellow |
Stud Size: | 3/8 in |
Customer Reviews
No reviews for this product
(0)