Safety Switch, HD, Non-Fusible, 2P, 2 Wire, 60A, 600VAC, NEMA 12

Item #: 144252

Cat #: DH262UDK

UPC: 782113206110

Sign In or Register to view pricing and more.
60 Amp, 2-Pole, Heavy Duty Safety Switch, Non-fusible, 600 Volt AC, 600 Volt DC, NEMA 12

Overview

60 Amp, 2-Pole, Heavy Duty Safety Switch, Non-fusible, 600 Volt AC, 600 Volt DC, NEMA 12
Also known as: 782113206110, DH262UDK

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 12
Poles: 2
Mounting: Surface
Amps: 60
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)