EPDU BA 38U-A IN: L15-20P 16A 3P OUT: 30XC13:6XC19

Item #: 1442432

Cat #: EBA301-10

UPC: 786685884905

Sign In or Register to view pricing and more.
Documents & Guides
EPDU BA 38U-A IN: L15-20P 16A 3P OUT: 30XC13:6XC19

Overview

EPDU BA 38U-A IN: L15-20P 16A 3P OUT: 30XC13:6XC19
Also known as: 786685884905, EBA301-10

Specifications

Phase: 3
Mounting: Rack
Amps: 16
Phase: 3
Amps: 16
Mounting: Rack

Customer Reviews

No reviews for this product
(0)