9W A19 LED Lamp, 30K

Item #: 1442430

Cat #: 9.5A19/PER/830/P/E26/DIM-6/1FB

UPC: 046677479862

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 9W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 3000K. Rated Average Life: 25,000 Hrs. *Philips Part # 479865* 60W Equivalent. Suitable for use in enclosed fixtures.

Overview

Dimmable LED Lamp, 9W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 3000K. Rated Average Life: 25,000 Hrs. *Philips Part # 479865* 60W Equivalent. Suitable for use in enclosed fixtures.
Also known as: 046677479862, 9.5A19/PER/830/P/E26/DIM-6/1FB

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 9
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)