Contactor, Freedom, IEC, Full Voltage, Non-Reversing Contactor, 18A

Item #: 144236

Cat #: CE15DN3AB

UPC: 782113778921

Sign In or Register to view pricing and more.
Documents & Guides
18 Amp, 600 Volt Rated, 3-Phase, IEC, Full Voltage Non-Reversing Contactor, Freedom, Size D, 3-Pole, No Auxiliary Contact, 120/110 Volt AC Coil

Overview

18 Amp, 600 Volt Rated, 3-Phase, IEC, Full Voltage Non-Reversing Contactor, Freedom, Size D, 3-Pole, No Auxiliary Contact, 120/110 Volt AC Coil
Also known as: 782113778921, CE15DN3AB

Specifications

Volts AC Control: 120
Family / Style: Freedom
Phase: 3
Poles: 3
Type: Freedom, Contactor, IEC
Size: D
Amps: 18
Mounting: Surface
Volts AC: 600
Volts AC Control: 120
Phase: 3
Type: Freedom, Contactor, IEC
Amps: 18
Volts AC: 600
Family / Style: Freedom
Poles: 3
Size: D
Mounting: Surface

Customer Reviews

No reviews for this product
(0)