This product may not be available in all locations.
![Breaker, Bolt On, 60A, 277VAC, 1P, Molded Case, 14kAIC Breaker, Bolt On, 60A, 277VAC, 1P, Molded Case, 14kAIC](https://rexel-cdn.com/products/9paa00000049691720x540.jpg?i=525B8157-E8C4-43C2-B124-EECFBFF01A53&f=420)
Breaker, Bolt On, 60A, 277VAC, 1P, Molded Case, 14kAIC
Item #: 144231
Cat #: TEY160
UPC: 783164182156
Documents & Guides
60 Amp, 1-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277 Volt AC, 250 Volt DC, Fixed Thermal-Magnetic Trip
Sign In or Register to view pricing and more.
No associated products found.
Overview
60 Amp, 1-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277 Volt AC, 250 Volt DC, Fixed Thermal-Magnetic Trip
Also known as: 783164182156, TEY160
Specifications
Volts DC: | 250 |
Volts AC: | 277 |
Poles: | 1 |
Amps: | 60 |
Family / Style: | E150 |
Mounting: | Bolt On |
Interrupt Rating AC: | 14 kA |
Volts DC: | 250 |
Poles: | 1 |
Family / Style: | E150 |
Interrupt Rating AC: | 14 kA |
Volts AC: | 277 |
Amps: | 60 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)