Safety Switch, 100A, 2P, 240V/250DC, HD Fusible, NEMA 1

Item #: 144230

Cat #: DH223NGK

UPC: 782113206226

Sign In or Register to view pricing and more.
100 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 1

Overview

100 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 1
The Safety Switch Flex Center is a special facility at the site of our cleveland, tennessee, plant that is dedicated to providing customized safety switches that meet customer’s challenging applications.
Also known as: 782113206226, DH223NGK

Specifications

Volts DC: 250
Poles: 2
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Volts DC: 250
Amps: 100
IP/NEMA Rating: NEMA 1
Poles: 2
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)