435W Solar Module, 120 Half Cell, Black/Aluminum

Item #: 1441952

Cat #: Q.PEAK-DUO-BLK-G6+335

UPC:

Documents & Guides
435 Watt Solar Module, Q.PEAK DUO BLK-G6+ Series, 6 × 20 Monocrystalline Q.ANTUM Solar Half Cells, 65.8" x 40.6" x 1.26" (Including Frame), 43.9 lbs, Black/Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

435 Watt Solar Module, Q.PEAK DUO BLK-G6+ Series, 6 × 20 Monocrystalline Q.ANTUM Solar Half Cells, 65.8" x 40.6" x 1.26" (Including Frame), 43.9 lbs, Black/Aluminum
The new Q.PEAK DUO BLK-G6+ solar module from Q CELLS impresses with its outstanding visual appearance and particularly high performance on a small surface thanks to the innovative Q.ANTUM DUO technology. Q.ANTUM‘s world-record cell concept has now been combined with state-of-the-art circuitry, half cells and a six-busbar design, achieving outstanding performance under real conditions − both with low-intensity solar radiation and on hot, clear summer days.
Also known as: Q.PEAK-DUO-BLK-G6+335

Specifications

Volts DC: 1000
Wattage: 335
Depth: 1.260 in
Color: Black on Black
Length: 68.500 in
Weight: 43.900 lbs
Width: 40.600 in
Family / Style: Q.PEAK-DUO-BLK-G6+
Volts DC: 1000
Depth: 1.260 in
Length: 68.500 in
Width: 40.600 in
Wattage: 335
Color: Black on Black
Weight: 43.900 lbs
Family / Style: Q.PEAK-DUO-BLK-G6+

Customer Reviews

No reviews for this product
(0)