Pratt 3 Light Flush Mount, Black

Item #: 1441877

Cat #: 60-6452

UPC: 045923664526

Sign In or Register to view pricing and more.
Pratt - 3 Light Flush Mount Fixture with White Glass - Black Finish with Brushed Nickel Accents

Overview

Pratt - 3 Light Flush Mount Fixture with White Glass - Black Finish with Brushed Nickel Accents
The Pratt 60-6452 3 light flush mount fixture is an elegant lighting solution for the home. A contemporary design with a black Finish and brushed Nickel accents, this flush mount fixture will amaze in living rooms, dining rooms, and foyers. Let your home shine with the Pratt three light flush mount.
Also known as: 045923664526, 60-6452

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Black
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel
Light Technology: Incandescent
Wattage: 100
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)