Drive, Alitvar 340, Standard, 380-480VAC, 1.1kW, 1.5HP, 3PH, 3.4A

Item #: 1441800

Cat #: ATV340U07N4E

UPC: 606480966982

Drive, Alitvar 340, Standard, 380 - 480 Volt AC, 50 - 60 Hertz, Heavy Duty, 1.1 kW Normal Duty, 0.75 kW Heavy Duty, 1.5 Horse Power Normal Duty, 1 Horse Power Heavy Duty, 3-Phase, 1.6 - 3.4 Amp, NEMA 1/IP20
Sign In or Register to view pricing and more.

Overview

Drive, Alitvar 340, Standard, 380 - 480 Volt AC, 50 - 60 Hertz, Heavy Duty, 1.1 kW Normal Duty, 0.75 kW Heavy Duty, 1.5 Horse Power Normal Duty, 1 Horse Power Heavy Duty, 3-Phase, 1.6 - 3.4 Amp, NEMA 1/IP20
Also known as: 606480966982, ATV340U07N4E

Specifications

Type: Variable Speed Drive
Family / Style: Altivar
Standards: California Proposition 65
Type: Variable Speed Drive
Standards: California Proposition 65
Family / Style: Altivar