Tray Cable, Type TC / TC-ER, 10 AWG, 4 Conductors, No Ground, Non-Shielded, 600V

Item #: 1441708

Cat #: 10-04TC-VN

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Tray Cable, Type TC / TC-ER, 10 AWG THHN Stranded Copper, 4 Conductors, No Ground, Non-Shielded, PVC Jacket, 600 Volts

Overview

Tray Cable, Type TC / TC-ER, 10 AWG THHN Stranded Copper, 4 Conductors, No Ground, Non-Shielded, PVC Jacket, 600 Volts
Primarily used for power, control, signal, communication and lighting circuits in commercial and industrial environments. Suitable for installation in cable trays, supported by messenger wire in open air, raceways, channels, conduits and ducts. Approved for direct burial and outdoors in cable trays where sunlight resistant is required.
Also known as: 10-04TC-VN

Specifications

Gauge: 10
Jacket: PVC
Volts AC: 600
Conductors: 4
Gauge: 10
Volts AC: 600
Jacket: PVC
Conductors: 4

Customer Reviews

No reviews for this product
(0)