Selector Switch Head, Plastic, Standard Knob Handle, Black, 30mm, 3 Positions

Item #: 1441644

Cat #: 9001SKS72B

UPC: 785901044192

Sign In or Register to view pricing and more.
Selector Switch Head, Harmony 9001SK, Plastic, Standard Knob Handle, Black, 30 mm, 3 Positions, Spring Return Right to Center, Maintained to Left

Overview

Selector Switch Head, Harmony 9001SK, Plastic, Standard Knob Handle, Black, 30 mm, 3 Positions, Spring Return Right to Center, Maintained to Left
This Harmony 9001SK, black selector switch with C cam has 3 positions, operates with spring return from right to center position mechanism. It has a double insulated plastic bezel. This selector switch provides a versatile interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits. It provides an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901044192, 9001SKS72B

Specifications

Mounting: Panel
Size: 30 mm
Type: 3 Position, Selector Switch
Standards: California Proposition 65
Mounting: Panel
Type: 3 Position, Selector Switch
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)