Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 6mm x 5mm

Item #: 14416

Cat #: 1492-M6X5

UPC: 662073059899

Documents & Guides
Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 6 mm x 5 mm, 200 per Card, 5 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 6 mm x 5 mm, 200 per Card, 5 in a Package
Also known as: 662073059899, 1492-M6X5

Specifications

Mounting: Snap In
Family / Style: 1492
Color: White
Size: 6 x 5 mm
Mounting: Snap In
Color: White
Family / Style: 1492
Size: 6 x 5 mm

Customer Reviews

No reviews for this product
(0)