Side Mount Fixture, 2', 1-Lamp, T8, 120V, 17W

Item #: 144155

Cat #: 79117ELOR4

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Side Mount Fixture, 2 ft, 1-Lamp, T8, 120 Volt, 17 Watt, Electronic Residential Ballast

Overview

Side Mount Fixture, 2 ft, 1-Lamp, T8, 120 Volt, 17 Watt, Electronic Residential Ballast
Also known as: 79117ELOR4

Specifications

Volts AC: 120
Wattage: 17
Length: 2 ft
Type: 1-Lamp
Light Technology: Fluorescent
Volts AC: 120
Length: 2 ft
Light Technology: Fluorescent
Wattage: 17
Type: 1-Lamp

Customer Reviews

No reviews for this product
(0)