5"/6" LED Adjustable Downlight, 30K, Dimmable
Item #: 1441528
Cat #: LA56069301EWH
UPC: 080083818242
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
5 Inch / 6 Inch LED Adjustable Downlight, 35 Degrees Of Tilt, 360 Degrees Of Rotation, 600 Lumens, 120V, 8.6 Watts, 3000K, CRI: 90, Dimmable, Matte White
Overview
5 Inch / 6 Inch LED Adjustable Downlight, 35 Degrees Of Tilt, 360 Degrees Of Rotation, 600 Lumens, 120V, 8.6 Watts, 3000K, CRI: 90, Dimmable, Matte White
The Halo La56 Led Adjustable Downlight Series Are Adjustable Led Modules For 5” Or 6” Aperture Recessed Downlights. The La56 Gimbals Feature Adjustment Of 35-Degree Tilt And Up To 360-Degree Rotation. The Lens Provides Uniform Illumination And Wet Location Listing. Precision Construction Makes Any Housing Air-Tite For Added Savings And Code Compliance.
Also known as: 080083818242, LA56069301EWH
Specifications
Lumens: | 600 |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Color: | Matte White |
Diameter: | 5 in, 6 in |
Color Rendering Index (CRI): | 90 |
Type: | Gimbal |
Wattage: | 8.600 |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 600 |
Volts AC: | 120 |
Diameter: | 5 in, 6 in |
Type: | Gimbal |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Color: | Matte White |
Color Rendering Index (CRI): | 90 |
Wattage: | 8.600 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)