DLO Cable, 4/0 AWG, 2000V, Rated -40°C to +90°C

Item #: 1441369

Cat #: 4/0-01DLO

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Diesel Locomotive Cable, 4/0 AWG, 2000 Volts, Rated -40°C to +90°C

Overview

Diesel Locomotive Cable, 4/0 AWG, 2000 Volts, Rated -40°C to +90°C
Diesel Locomotive Cable or DLO Cable is used for wiring of Diesel-electric locomotives, Telecom power supply, Shipyards, Motor Leads, Mining and earth-moving equipment, Oil and gas rigs and in applications where flexibility and durability is required. The cable is suited for use in wet and dry areas, conduits, ducts, troughs, trays and where superior electrical properties are desirable.
Also known as: 4/0-01DLO

Specifications

Gauge: 4/0
Volts AC: 2kV
Gauge: 4/0
Volts AC: 2kV

Customer Reviews

No reviews for this product
(0)