ABB S204-K25 MCB 4P K 25A 480Y/277

Item #: 1441360

Cat #: S204-K25

UPC: 016779529383

Sign In or Register to view pricing and more.
Documents & Guides

Overview

ABB S204K25
Also known as: 016779529383, S204-K25

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 25
Poles: 4
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Amps: 25
Type: Trip Curve K
Mounting: DIN Rail
Poles: 4
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)