
LED Low Bay, 58 Watt, 8000 Lumen, 5000K, 120V-277V
Item #: 1441330
Cat #: PXLH-8000LM-MD0-MVOLT-50K-70CRI-UNM-DGXD
UPC:
Documents & Guides
LED Low Bay, 58 Watt, 8000 Lumen, 5000K, 70 CRI, 120V-277 Volt, Hazardous Location, Glass Lens, Universal Mount, High Profile Top Cap, Gray Finish
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Low Bay, 58 Watt, 8000 Lumen, 5000K, 70 CRI, 120V-277 Volt, Hazardous Location, Glass Lens, Universal Mount, High Profile Top Cap, Gray Finish
For demanding environments with lower mounting heights where dust, dirt and moisture are a concern.
Also known as: PXLH-8000LM-MD0-MVOLT-50K-70CRI-UNM-DGXD
Specifications
Lumens: | 8000 |
Color Temperature: | 5000 (Bright White) |
Color: | Gray |
Wattage: | 58 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Lumens: | 8000 |
Color: | Gray |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Wattage: | 58 |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)