315W Module, NeON 2 Black Series, Black on Black

Item #: 1441121

Cat #: LG315N1K-V5.AUS

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
315 Watt, 1000V DC, Solar Panel, NeON 2 Series, Black Aluminum Frame, 40.78 lbs,40MM Frame

Overview

315 Watt, 1000V DC, Solar Panel, NeON 2 Series, Black Aluminum Frame, 40.78 lbs,40MM Frame
Also known as: LG315N1K-V5.AUS

Specifications

Volts DC: 1000
Wattage: 315
Color: Black on Black
Family / Style: NeON 2® Black
Volts DC: 1000
Color: Black on Black
Wattage: 315
Family / Style: NeON 2® Black

Customer Reviews

No reviews for this product
(0)