Halogen Lamp, PAR36, 36W, 12V, VNSP5

Item #: 144110

Cat #: 36PAR36/HAL/VNSP5-12V

UPC: 046135551000

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 36 Watt, 12 Volt, Bulb: PAR36 (Sealed Beam), Base: Screw Terminal (G53), Lumens: 500, CRI: 100, Color Temperature: 3000K, Beam Angle: Very Narrow Spot 5 Degree, Standard Case Qty: 12 Sylvania Part # 55100

Overview

Halogen Lamp, 36 Watt, 12 Volt, Bulb: PAR36 (Sealed Beam), Base: Screw Terminal (G53), Lumens: 500, CRI: 100, Color Temperature: 3000K, Beam Angle: Very Narrow Spot 5 Degree, Standard Case Qty: 12 Sylvania Part # 55100
Also known as: 046135551000, 36PAR36/HAL/VNSP5-12V

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Lumens: 500
Type: Halogen
Color Rendering Index (CRI): 100
Wattage: 36
Base: Screw Terminal (G53)
Shape: PAR36 (Sealed Beam)
Color Temperature: 3000 (Warm White)
Lumens: 500
Color Rendering Index (CRI): 100
Base: Screw Terminal (G53)
Volts AC: 12
Type: Halogen
Wattage: 36
Shape: PAR36 (Sealed Beam)

Customer Reviews

No reviews for this product
(0)