SATURN LED FLUSH/SEMI-FLUSH MOUNT, 80 CRI, 3000K, ANTIQUE BR

Item #: 1441077

Cat #: FMSATL1620830BZAM4

UPC: 820476253270

Sign In or Register to view pricing and more.
Documents & Guides
SATURN LED FLUSH/SEMI-FLUSH MOUNT, 80 CRI, 3000K, ANTIQUE BRONZE

Overview

SATURN LED FLUSH/SEMI-FLUSH MOUNT, 80 CRI, 3000K, ANTIQUE BRONZE
Also known as: 820476253270, FMSATL1620830BZAM4

Specifications

Wattage: 24
Color: Antique Bronze
Mounting: Flush
Color Temperature: 4000 (Cool White)
Volts AC: 120
Diameter: 16 in
Light Technology: LED
Wattage: 24
Mounting: Flush
Volts AC: 120
Light Technology: LED
Color: Antique Bronze
Color Temperature: 4000 (Cool White)
Diameter: 16 in

Customer Reviews

No reviews for this product
(0)