This product may not be available in all locations.
Multifunction Pushbutton Operator, 30mm Square, 2 Button, w/Light
Item #: 144107
Cat #: E30DM
UPC: 782113214559
Sign In or Register to view pricing and more.
Documents & Guides
Multifunction Pushbutton Operator, 30 mm Square, Illuminated, Single Button, (OFF) Release Bar, Without Lens, (bottom), Incandescent, Full Voltage,120 Volt AC/DC
Overview
Multifunction Pushbutton Operator, 30 mm Square, Illuminated, Single Button, (OFF) Release Bar, Without Lens, (bottom), Incandescent, Full Voltage,120 Volt AC/DC
Also known as: 782113214559, E30DM
Specifications
Mounting: | Panel |
Volts DC: | 120 |
Size: | 30 mm |
Type: | Multifunction Operator, 1 Button, 1 Light |
Volts AC: | 120 |
Shape: | Square |
Mounting: | Panel |
Size: | 30 mm |
Volts AC: | 120 |
Volts DC: | 120 |
Type: | Multifunction Operator, 1 Button, 1 Light |
Shape: | Square |
Customer Reviews
No reviews for this product
(0)