Transfer Switch Panel

Item #: 144105

Cat #: CH10GEN5050SN

UPC: 786685268378

Eaton CH transfer switch panel, Switched neutral manual transfer switch, 50A main, 50A emergency, 10 circuits, NEMA 1 enclosure, 12 kW, (6) single-pole 15A, (2) single-pole 20A, (1) two-pole 30A feeder breakers, Standard T phasing
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton CH transfer switch panel, Switched neutral manual transfer switch, 50A main, 50A emergency, 10 circuits, NEMA 1 enclosure, 12 kW, (6) single-pole 15A, (2) single-pole 20A, (1) two-pole 30A feeder breakers, Standard T phasing
A manual transfer switch is a device that is mounted next to the loadcenter (distribution panel) in the home or small business. The manual transfer switch is used in conjunction with a portable backup power generator and serves the purpose of turning selected circuits on and off during a power outage. The transfer switch panel allows the owner to start up a generator to restore power to critical circuits when utility power is not available.
Also known as: 786685268378, CH10GEN5050SN

Specifications

Volts AC: 120, 240
IP/NEMA Rating: NEMA 1
Circuits: 10
Amps: 50
Volts AC: 120, 240
Circuits: 10
IP/NEMA Rating: NEMA 1
Amps: 50

Customer Reviews

No reviews for this product
(0)