Breaker, Molded Case, PowerPacT, H, 30A, 3P, 600VAC, 14kA, I-Line, Thermal Magnetic

Item #: 144102

Cat #: HDA36030

UPC: 785901419938

Sign In or Register to view pricing and more.
Breaker, Molded Case, PowerPacT, H, 30A, 3P, 600VAC, 14kA, I-Line, Thermal Magnetic,80%, ABC

Overview

Breaker, Molded Case, PowerPacT, H, 30A, 3P, 600VAC, 14kA, I-Line, Thermal Magnetic,80%, ABC
PowerPacT H-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT H-Frame circuit breakers are available with either thermal magnetic or Micrologic electronic trip protection units. This PowerPacT H-Frame circuit breaker provides thermal magnetic circuit protection with a breaking capacity of 14kA at 600VAC. All PowerPacT H-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT H circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. PowerPacT H I-Line circuit breakers are available in I-Line construction for easy installation and removal in I-Line applications. This breaker has I-Line terminations on the line side and mechanical lugs on the load side. This PowerPacT H, 30A, 3 pole, circuit breaker has a breaking capacity of 14kA at 600VAC. This circuit breaker has a continuous current rating of 80% with an ABC phase connection. PowerPacT H circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.
Also known as: 785901419938, HDA36030

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 30
Standards: California Proposition 65
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)