Category 5e, Plenum, 24/4-Pair, Gray, 1000' Reel

Item #: 144101

Cat #: 51-243-38

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
4 Pair / 24 AWG, CMP, CAT5e, Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V - Gray - Reel Length: 1000 ft.

Overview

4 Pair / 24 AWG, CMP, CAT5e, Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V - Gray - Reel Length: 1000 ft.
Also known as: 51-243-38

Specifications

Gauge: 24
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Color: Gray
Jacket: Plenum
Shielding: Unshielded
Gauge: 24
Length: 1000 ft
Conductors: 4 Pair
Jacket: Plenum
Volts AC: 300
Material: Copper
Color: Gray
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)