Strip Light

Item #: 144100

Cat #: TZ232MV

UPC: 745976682989

Sign In or Register to view pricing and more.
Documents & Guides
Contractor select Tandem Low Profile T8 Striplight, 8ft, 4-32 watt T8 Lamps, 120-277V, 1/4 Instant Start Electronic Ballast, 120V-277V, SKU - 197X84

Overview

Contractor select Tandem Low Profile T8 Striplight, 8ft, 4-32 watt T8 Lamps, 120-277V, 1/4 Instant Start Electronic Ballast, 120V-277V, SKU - 197X84
Also known as: 745976682989, TZ232MV

Specifications

Wattage: 32
Length: 8 ft
Color: White
Material: Steel
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Color: White
Light Technology: Fluorescent
Length: 8 ft
Material: Steel
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)