This product has been discontinued.
![60425 CANOPY2A035UNVD85012S5BZ 1/CS 1/SKU 60425 CANOPY2A035UNVD85012S5BZ 1/CS 1/SKU](https://rexel-cdn.com/products/60417.jpg?i=F96329BF-1DCF-4911-BF09-34C2153FCC50&f=420)
60425 CANOPY2A035UNVD85012S5BZ 1/CS 1/SKU
Item #: 1440960
Cat #: CANOPY2A/035UNVD850/12S5/BZ
UPC: 046135604256
Sign In or Register to view pricing and more.
Documents & Guides
60425 CANOPY2A035UNVD85012S5BZ 1/CS 1/SKU
Overview
60425 CANOPY2A035UNVD85012S5BZ 1/CS 1/SKU
Also known as: 046135604256, CANOPY2A/035UNVD850/12S5/BZ
Specifications
Wattage: | 35 |
Color Temperature: | 5000 (Bright White) |
Color: | Bronze |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 4725 |
Volts AC Range: | 120 - 277 |
Wattage: | 35 |
Color: | Bronze |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Light Technology: | LED |
Lumens: | 4725 |
Customer Reviews
No reviews for this product
(0)