310W Solar Module, 60 Cell, 1000V DC

Item #: 1440958

Cat #: MSE60A310

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
310 Watt Solar Module, MSE PERC 60 Series, 60 Cell, Black on Black

Overview

310 Watt Solar Module, MSE PERC 60 Series, 60 Cell, Black on Black
High power rooftop 60 cell module all-black PERC with 5 busbar technology, all-black design coupled with outstanding power output ›Ideal for residential & commercial applications.
Also known as: MSE60A310

Specifications

Volts DC: 1000
Wattage: 310
Width: 39.050 in
Family / Style: MSE PERC 60
Length: 64.570 in
Weight: 41.910 lbs
Depth: 1.260 in
Color: Black on Black
Volts DC: 1000
Width: 39.050 in
Length: 64.570 in
Depth: 1.260 in
Wattage: 310
Family / Style: MSE PERC 60
Weight: 41.910 lbs
Color: Black on Black

Customer Reviews

No reviews for this product
(0)